Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging and Air Kit, Bluetooth

  • Mfr # JL3KH6

  • Zoro # G813343285


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Connection Size
1/4 in
Accuracy
+/- 1 psi, +/- 1 Degrees F
Series
Job Link(R)
Standards
CE, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL3KH6
Zoro #
G813343285
UPC #
872641003401
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/4 in

Details

Includes
Carrying Case
Item
Charging and Air Kit
Accuracy
+/- 1 psi, +/- 1 Degrees F
Series
Job Link(R)
Standards
CE, FCC
Body Material
Plastic
Battery Life
150 hr
Connection Gender
Female
Display Location
App-Based
Measures
Pressure/Temperature
Band Color
Red/Blue
Display Temperature - Minimum
-50 Degrees F
Connection Type
NPT
Display Type
No Display
Connection Thread Direction
Right-Hand
Power Source
Battery
Battery Recharge
Not Rechargeable
Pressure Display Units
psig
Battery Type
AAA
IP Rating
IP55
Access Port Thread Direction
Right-Hand
For Operating System
Android(TM), iOS(R)
Automatic Shut-Off Time
2 hr
Display Pressure - Minimum
0 psi
Number of Batteries
12
Includes Batteries
Batteries Included
Product Type
Charging and Air Kit
Display Temperature - Maximum
257 Degrees F
Display Pressure - Maximum
580 psi
Sensor Type
Permanent Sensor
Grip Style
Side Clamp Style
Humidity Resolution
2.5 %
Calibration Certificate Type
Traceable without data
Tools Included
(2) Pressure Probes, (2) Psychrometers, (2) Temperature Clamps
Display Humidity - Minimum
0 %
Includes Access Port
Access Port Not Included
Connectivity
Bluetooth
Response Time
1/2 sec
Warranty
1 yr
A2L Compatibility
A2L Compatible
Display Humidity - Maximum
100 %
App Compatibility
Job Link(R)
Temperature Measurement Units
Degrees C, Degrees F

Description

Charging and Air Kit, Bluetooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.