Charging Jacket
- Mfr # S365
- Zoro # G416601980
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
R22 Operating Pressure - Maximum
145 psi
Closure Style
Drawstring
Operating Temperature - Minimum
37 Degrees F
R410A Operating Pressure - Maximum
220 psi
Operating Temperature - Maximum
70 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S365
- Zoro #
- G416601980
- UPC #
- 872641002688
- Country of Origin
- Viet Nam
- Item
- Charging Jacket
- R22 Operating Pressure - Maximum
- 145 psi
- Closure Style
- Drawstring
- Operating Temperature - Minimum
- 37 Degrees F
- R410A Operating Pressure - Maximum
- 220 psi
- Operating Temperature - Maximum
- 70 Degrees F
- R22 Operating Pressure - Minimum
- 100 psi
- Compatible Product Type
- TXV Systems
- R410A Operating Pressure - Minimum
- 160 psi
Description
Charging Jacket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.