Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Scale, 110 lb Max, LCD

  • Mfr # SRS1

  • Zoro # G413343272


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.02 lb, 0.01 kg, 1 oz, 0.25 lb
Accuracy
+/- 0.05%, +/- 10 g
Includes
Carrying Case
Units Measured
kg, lb, oz
Platform Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRS1
Zoro #
G413343272
UPC #
872641003272
Country of Origin
China

Dimensions

Platform Length
9 1/4 in
Platform Height
2 1/4 in
Platform Width
9 1/4 in

Details

Item
Charging Scale
Resolution
0.02 lb, 0.01 kg, 1 oz, 0.25 lb
Accuracy
+/- 0.05%, +/- 10 g
Includes
Carrying Case
Units Measured
kg, lb, oz
Display Type
LCD
Includes Low Battery Warning
Low Battery Warning Included
For Refrigerant Type
Automatic Shut-Off Time
30 min
Battery Life
80 hr
Programmability
Non-Programmable
Product Type
Charging Scale
Standards
CE Listed, RoHS Compliant, WEEE
Load Capacity
110 lb
Battery Type
9V
Power Source
Battery
Operating Humidity - Maximum
75 %
Operating Temperature - Minimum
32 Degrees F
Display Location
Wired Handset
Operating Temperature - Maximum
122 Degrees F
A2L Compatibility
A2L Compatible
Calibration Certificate Type
Traceable without data

Description

Charging Scale, +/- 0.05 Percent, +/- 10 g Accuracy, Resolution 0.02 lb, 0.01 kg, 1 oz, 0.25 lb, Includes Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.