Zoro Homepage

CO Detector, Battery, 9V, 150 hr

  • Mfr # SCM4

  • Zoro # G212937863


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Battery Chemistry
Alkaline
Auto Power Off
Yes
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD with Backlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM4
Zoro #
G212937863
UPC #
872641002947
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
CO Detector
Power Source
Battery
Battery Chemistry
Alkaline
Auto Power Off
Yes
Calibration Certificate Type
Not Certified
Digital Display Screen Type
LCD with Backlight
Maximum Carbon Monoxide Measured
2,000 ppm
Minimum Carbon Monoxide Measured
0 ppm
Alert Type
Light, Sound
Features
Calibrate to Ambient Quickly with the Zero Button, Fast Electro-Chemical Sensor, Field-Replaceable CO Sensor, Magnetic Hanger for Hands-Free
PPM Accuracy
+/-5% or +/-1 ppm (0 to 15 ppm Carbon Monoxide), +/-5% or +/-2 ppm (16 to 35 ppm Carbon Monoxide), +/-5% or +/-5 ppm (36 to 1,000 ppm Carbon Monoxide)
Gases Detected
Carbon Monoxide
Testing Functions
Gas Analysis
Battery Run Time
150 hr
Battery Voltage
9V
Batteries Included
Yes
Low Battery Indicator
Yes

Description

CO Detector, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Calibrate to Ambient Quickly with the Zero Button, Fast Electro-Chemical Sensor, Field-Replaceable CO Sensor, Magnetic Hanger for Hands-Free, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.