Zoro Homepage

Combustion Analyzer and Printer

  • Mfr # CAT85K2

  • Zoro # G612932635


product price: $2,459.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Filters, (2) Cones, Carrying Case, Combustion Analyzer HC (Including Probe), USB Cable, Wireless Thermal Printer
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Operating Temperature
104 Degrees F
Battery Run Time
5 hr
Maximum Excess Air Measured
999 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT85K2
Zoro #
G612932635
UPC #
872641005245
Country of Origin
China

Dimensions

Display Size
5.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Combustion Analyzer and Printer
Includes
(10) Filters, (2) Cones, Carrying Case, Combustion Analyzer HC (Including Probe), USB Cable, Wireless Thermal Printer
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Operating Temperature
104 Degrees F
Battery Run Time
5 hr
Maximum Excess Air Measured
999 %
Calibration Certificate Type
Not Certified
Minimum Excess Air Measured
0 %
Maximum Oxygen Measured
21 % v/v
Minimum Carbon Monoxide Measured
0 ppm
Minimum Oxygen Measured
0 % v/v
Minimum Operating Temperature
14 Degrees F
Maximum Stack Temperature Measured
752 Degrees F
Minimum Stack Temperature Measured
32 Degrees F
Maximum Combustion Efficiency
100 %
Minimum Combustion Efficiency
0 %
Features
Automatically Separates and Returns Accumulated Water to the Flue Using the Patent Pending Hydrocycle(TM) Pump Technology, Built-In Manometer, Connect with Job Link(R) System App, Field-replaceable Sensors, Troubleshoot While Running Analysis with Live Draft Pressure
Digital Display Screen Type
LCD Touchscreen
Batteries Included
No
Selectable Fuel Options
Bio Fuel, Coal, Coal Town Gas, KOKS, LPG, Natural Gas, Oil #2, Oil #6, Propane
Battery Voltage
3.7V

Description

Combustion Analyzer and Printer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Coal, Coal Town Gas, KOKS, LPG, Natural Gas, Oil #2, Oil #6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.