Zoro Homepage

Combustion Analyzer

  • Mfr # CAT45

  • Zoro # G112932661


original price: $1,397.99
5% off
new price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Selectable Fuel Options
Bio Fuel, Coal, Coal Town Gas, KOKS, LPG, Natural Gas, Oil #2, Oil #6, Propane
Maximum Oxygen Measured
21 % v/v
Display Size
5.5 in
Calibration Certificate Type
Not Certified
Minimum Combustion Efficiency
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT45
Zoro #
G112932661
UPC #
872641005108
Country of Origin
China

Dimensions

Display Size
5.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Combustion Analyzer
Selectable Fuel Options
Bio Fuel, Coal, Coal Town Gas, KOKS, LPG, Natural Gas, Oil #2, Oil #6, Propane
Maximum Oxygen Measured
21 % v/v
Calibration Certificate Type
Not Certified
Minimum Combustion Efficiency
0 %
Maximum Combustion Efficiency
100 %
Includes
(10) Filters, (2) Cones, Carrying Case, USB Cable
Battery Voltage
3.7V
Minimum Carbon Monoxide Measured
0 ppm
Minimum Excess Air Measured
0 %
Minimum Stack Temperature Measured
32 Degrees F
Features
Connect with Job Link(R) System App, Field-Replaceable Sensors
Maximum Operating Temperature
104 Degrees F
Digital Display Screen Type
LCD Touchscreen
Maximum Excess Air Measured
999 %
Battery Run Time
7 hr
Minimum Oxygen Measured
0 % v/v
Batteries Included
No
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Stack Temperature Measured
752 Degrees F
Minimum Operating Temperature
14 Degrees F

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel, Coal, Coal Town Gas, KOKS, LPG, Natural Gas, Oil #2, Oil #6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 999 Percent, Minimum Excess Air Measured 0 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.