Zoro Homepage

Combustion Checker

  • Mfr # SOX3

  • Zoro # G312932645


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Selectable Fuel Options
Natural Gas, Oil #2, Propane
Minimum Stack Temperature Measured
90 Degrees F
Maximum Operating Temperature
122 Degrees F
Battery Size
9V
Calibration Certificate Type
Not Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOX3
Zoro #
G312932645
UPC #
872641002596
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr

Details

Item
Combustion Checker
Selectable Fuel Options
Natural Gas, Oil #2, Propane
Minimum Stack Temperature Measured
90 Degrees F
Maximum Operating Temperature
122 Degrees F
Calibration Certificate Type
Not Certified
Battery Run Time
28 hr
Maximum Stack Temperature Measured
600 Degrees F
Minimum Oxygen Measured
0 % v/v
Minimum Operating Temperature
32 Degrees F
Includes
Padded Blow-Molded Case, Filter Accessory Kit, Threaded Barrel Lock, Barrel and Thermocouple Handle
Batteries Included
No
Battery Voltage
9V
Battery Chemistry
Alkaline
Features
Automatic Electric Pump with Pause, Combustion Efficiency, Field-Replaceable Oxygen Sensor, Hands-Free Testing with Magnet, R-Cone, and Automatic Pump, Programmable for Custom Fuel Types
Digital Display Screen Type
LCD
Maximum Oxygen Measured
25 % v/v

Description

Combustion Checker, Digital Display Screen Type LCD, Maximum Oxygen Measured 25 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Natural Gas, Oil #2, Propane, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Maximum Stack Temperature Measured 600 Degrees F, Minimum Stack Temperature Measured 90 Degrees F, Calibration Certificate Type Not Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.