Zoro Homepage

Deluxe Meter Case, Nylon, 10 in H

  • Mfr # ANC1

  • Zoro # G416521158


product price: $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC1
Zoro #
G416521158
UPC #
872641000103
Country of Origin
Taiwan, Province of China

Details

Item
Deluxe Meter Case

Description

Carrying Case, Material Nylon, For Use With Stick Meters, Color Black/Yellow, Features The Anc1 Comes Standard with our HS30 Series Stick Meters, Includes HS30 Series Stick Meters, Overall Height 10 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.