Zoro Homepage

Dual Port Manometer

  • Mfr # SDMN6

  • Zoro # G412932583


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) ANC1 Pocket Carrying Case, ASP2S Static Pressure Probes, Hoses and Y-Splitter, Hoses With Brass Screw Fittings, Pressure Switch Tester, Quick Connect Leads, RMA316 Pressure Tubes, SDMN6 Dual-Port Manometer
Standards
C-Tick N22675, CE
Pressure Accuracy
+/-0.001 on 0.000 to +/-0.07 psi ( +/-1.50% of Full Scale on 0.07 to +/-2), +/-0.02 on 0.00 to +/-2 in wc ( +/-1.50% of Full Scale on 2 to +/-60), +/-0.05 on 0.00 to +/-5 mbar ( +/-1.50% of Full Scale on 5 to +/-150), +/-0.5 on 0.00 to +/-51 mm wc ( +/-1.50% of Full Scale on 51 to +/-1500)
Battery Type
Alkaline
Pressure Resolution
0.01 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMN6
Zoro #
G412932583
UPC #
872641003005
Country of Origin
Taiwan, Province of China

Dimensions

For Tubing Diameter
3/16 in
Manufacturers Warranty Length
1 yr
Process Connection Size
3/16 in
Battery Size
AA

Details

Item
Air Manometer Kit
Includes
(4) ANC1 Pocket Carrying Case, ASP2S Static Pressure Probes, Hoses and Y-Splitter, Hoses With Brass Screw Fittings, Pressure Switch Tester, Quick Connect Leads, RMA316 Pressure Tubes, SDMN6 Dual-Port Manometer
Standards
C-Tick N22675, CE
Pressure Accuracy
+/-0.001 on 0.000 to +/-0.07 psi ( +/-1.50% of Full Scale on 0.07 to +/-2), +/-0.02 on 0.00 to +/-2 in wc ( +/-1.50% of Full Scale on 2 to +/-60), +/-0.05 on 0.00 to +/-5 mbar ( +/-1.50% of Full Scale on 5 to +/-150), +/-0.5 on 0.00 to +/-51 mm wc ( +/-1.50% of Full Scale on 51 to +/-1500)
Battery Type
Alkaline
Pressure Resolution
0.01 in wc
Maximum Operating Temperature
118 Degrees F
Includes Batteries
Batteries Included
Batteries Required
Yes
Pressure Units
in wc, mbar, mm wc, psi
Low Battery Indicator
Yes
Zero Button
Yes
Digital Display Features
Easy-To-Read LCD
Storage Temperature Range
-4 Degrees to 140 Degrees F
Display Units
in wc, mbar, mm wc, psi
Auto Power Off
Yes
Maximum Pressure
60 in wc
Environment Temperature Accuracy
+/-1.5% Full Scale
Application
Dry; Non-Corrosive Gases
Minimum Operating Temperature
32 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
60 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Temperature Accuracy
+/-1.5% Full Scale
Digital Display Type
LCD
Operating Temperature - Maximum
118 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Air Manometer Kit, Maximum Pressure 60 in wc, Pressure Accuracy +/-0.001 on 0.000 to +/-0.07 psi (+/-1.50 Percent of Full Scale on 0.07 to +/-2), +/-0.02 on 0.00 to +/-2 in wc (+/-1.50 Percent of Full Scale on 2 to +/-60), +/-0.05 on 0.00 to +/-5 mbar (+/-1.50 Percent of Full Scale on 5 to +/-150), +/-0.5 on 0.00 to +/-51 mm wc (+/-1.50 Percent of Full Scale on 51 to +/-1500), Process Connection Size 3/16 in, Includes Batteries Batteries Included, Digital Display Features Easy-To-Read LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.