Zoro Homepage

Dual pressure

  • Mfr # SDMN5

  • Zoro # G112932593


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 3/16 in Tubes With Brass Fittings, (2) RMA316 3/16 in to 5/16 in Tube Adapters, 9V Battery, SDMN5 Dual-Port Manometer
Accuracy
+/-0.02 on 0 to +/-2 ( +/-1.50% of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 ( +/-1.50% of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 ( +/-1.50% of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.07 +/-(1.50% of Full Scale on 0.07 to +/-20 psi)
Battery Type
9V
Pressure Resolution
0.01 in wc
For Use With
Flexible Tubing Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMN5
Zoro #
G112932593
UPC #
872641001674
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
For Tubing Diameter
3/16 in
Process Connection Size
3/16 in
Housing Length
2.3 in
Housing Height
7 in
Battery Size
9V

Details

Item
Digital Manometer
Includes
(2) 3/16 in Tubes With Brass Fittings, (2) RMA316 3/16 in to 5/16 in Tube Adapters, 9V Battery, SDMN5 Dual-Port Manometer
Accuracy
+/-0.02 on 0 to +/-2 ( +/-1.50% of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 ( +/-1.50% of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 ( +/-1.50% of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.07 +/-(1.50% of Full Scale on 0.07 to +/-20 psi)
Battery Type
9V
Pressure Resolution
0.01 in wc
For Use With
Flexible Tubing Housing
Auto Power Off
Yes
Digital Display Features
LCD
Weight
195 g
Process Connection Material
Brass
Batteries Required
Yes
Maximum Operating Pressure
60 in wc
Data Hold
Yes
Batteries Included
Yes
Application
Non-Corrosive Gases
Maximum Operating Temperature
122 Degrees F
Type of Pressure
Gas, Pressure Differential, Static
Min/Max Capture
Yes
Maximum Pressure
60 in wc
Minimum Operating Temperature
32 Degrees F
Process Connection Type
Hose Barb
Display Units
in wc, mbar, mm wc, psi
Low Battery Indicator
Yes
Pressure Range
-60 to 60 in WC
Minimum Pressure
-60 in wc
Number of Pressures Measured
Dual
Pressure Stages Measured
Dual
Operating Temperature - Minimum
32 Degrees F
Pressure Measurement - Maximum
60 in wc
Includes Min/Max Capture
Min/Max Capture
Includes Batteries
Batteries Included
Digital Display Type
LCD
Pressure Measurement - Minimum
-60 in wc
Includes Data Hold
Data Hold
Includes Low Battery Indicator
Low Battery Indicator
Pressure Type Measured
Gas, Differential, Static
Operating Temperature - Maximum
122 Degrees F

Description

Digital Manometer, Maximum Pressure 60 in wc, Minimum Pressure -60 in wc, Accuracy +/-0.02 on 0 to +/-2 (+/-1.50 Percent of Full Scale on 2 to +/-60 in wc), +/-0.05 on 0 to +/-5 (+/-1.50 Percent of Full Scale on 5 to +/-150 mbar), +/-0.5 on 0 to +/-51 (+/-1.50 Percent of Full Scale on 51 to +/-1500 mm wc), +/-01 on 0 to +/-0.07 +/-(1.50 Percent of Full Scale on 0.07 to +/-20 psi), Process Connection Size 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.