Shop FIELDPIECE

Fieldpiece HVACR Charge Kit

  • Mfr # JL3KR4

  • Zoro # G113343299


product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Connection Size
1/4 in
Series
Job Link(R)
Standards
Anatel, CE, FCC, IFETEL, Regulatory Compliance Mark, ROHS
Accuracy
+/- 1 psi, +/- 1 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL3KR4
Zoro #
G113343299
UPC #
872641003395
Country of Origin
Taiwan, Province of China
Includes
Carrying Case
Item
Charging Kit
Series
Job Link(R)
Standards
Anatel, CE, FCC, IFETEL, Regulatory Compliance Mark, ROHS
Accuracy
+/- 1 psi, +/- 1 Degrees F
Body Material
Plastic
Includes Access Port
Access Port Not Included
Band Color
Red/Blue
Access Port Thread Direction
Right-Hand
Connection Type
NPT
App Compatibility
Job Link(R)
Display Temperature - Minimum
-50 Degrees F
Sensor Type
Permanent Sensor
For Operating System
Android(TM), iOS(R)
Power Source
Battery
Includes Batteries
Batteries Included
Measures
Pressure/Temperature
IP Rating
IP55
Connectivity
Bluetooth
Grip Style
Side Clamp Style
Battery Type
AAA
Number of Batteries
2
Response Time
1/2 sec
Calibration Certificate Type
Traceable without data
Connection Thread Direction
Right-Hand
Connection Gender
Female
Tools Included
(2) Pressure Probes, (2) Temperature Clamps
Display Pressure - Minimum
0 psi
Temperature Measurement Units
Degrees C, Degrees F
Warranty
1 yr
Display Pressure - Maximum
580 psi
Pressure Display Units
psig
A2L Compatibility
A2L Compatible
Battery Life
150 hr
Automatic Shut-Off Time
2 hr
Display Temperature - Maximum
257 Degrees F
Product Type
Charging Kit
Battery Recharge
Not Rechargeable
Display Location
App-Based
Display Type
No Display

Description

Fieldpiece HVACR Charge Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.