Zoro Homepage

Flex Psychrometer Probe

  • Mfr # JL3RH

  • Zoro # G612937869


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Standards
CE EN300328, FCC, FETEL, RoHS
Sensor Type
Capacitance Polymer Film (Relative Humidity), Precision Thermistor (Temperature)
Battery Type
2 AAA
Response Time
60 sec
Weight
0.33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL3RH
Zoro #
G612937869
UPC #
872641003364
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
9.25 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.36 in

Details

Item
Flex Psychrometer Probe
Standards
CE EN300328, FCC, FETEL, RoHS
Sensor Type
Capacitance Polymer Film (Relative Humidity), Precision Thermistor (Temperature)
Battery Type
2 AAA
Response Time
60 sec
Weight
0.33 lb
Low Battery Indicator
Yes
Auto Shut-Off
Yes (2 hr)
Bluetooth Enabled
Yes
Frequency
2.4 GHz
Meter Type
Compact Digital Psychrometer and Humidity Meter
Humidity Accuracy
+/-2.5% (10% RH to 90% RH), +/-5% ( Less Than10% RH, Greater Than90% RH)
Ambient Temperature Range
-40 Degrees F to 250 Degrees F
Sensor Material
Polymer
Data Logging
Remote Data Logging
Properties Measured
Relative Humidity, Temperature
Application
Ducts, Grilles, Plenums, Registers
Battery Run Time
150 hr
Includes
(2) AAA Batteries, Job Link System Flex Psychrometer Probe, Protective Slip Cover
Operating Temperature Range
122 Degrees F
Includes Batteries
Batteries Included
Ambient Temperature Accuracy
+/-1 Degrees F (32 Degrees F to 113 Degrees F), +/-2 Degrees F (-40 Degrees F to 32 Degrees F, 113 Degrees F to 250 Degrees F)
Product Type
Digital Psychrometer
Humidity Measurement - Maximum
100 %
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Minimum
-40 Degrees F
Humidity Measurement - Minimum
0 %
Ambient Temperature Measurement - Maximum
250 Degrees F

Description

Flex Psychrometer Probe, +/-2.5 Percent (10 Percent RH to 90 Percent RH), +/-5 Percent ( less than 10 Percent RH, greater than 90 Percent RH) Humidity Accuracy, Sensor Type Capacitance Polymer Film (Relative Humidity), Precision Thermistor (Temperature), Battery Type 2 AAA, Response Time 60 sec, Data Logging Remote Data Logging, Includes (2) AAA Batteries, Job Link System Flex Psychrometer Probe, Protective Slip Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.