Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 5 ft L, Black, 800 psi, 1 Hose

  • Mfr # HR1BM

  • Zoro # G212932653


product price: $66.19
/ea
Sold in multiples of 20 for $1,323.80

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Hose Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1BM
Zoro #
G212932653
UPC #
872641005436
Country of Origin
Taiwan, Province of China

Dimensions

Manifold Connection Size
1/4 in
Bending Radius - Minimum
2 in
Overall Length
5 ft
Line Connection Size
5/16 in

Details

Number of Hoses
1
Item
Hose
Burst Pressure
4,000 psi
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Hose Material
Rubber
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
200 Degrees F
Valve Type
Ball Valve
Manifold Connection Type
SAE
Operating Pressure - Maximum
800 psi
Line Connection Thread Direction
Right-Hand
Manifold Connection Thread Direction
Right-Hand
Standards
SAE J2196
Line Connection Type
SAE
Hose Color
Black
Manifold Connection Gender
Female
Product Type
Hose
Line Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Includes Permeation Barrier
Permeation Barrier Included

Description

Hose, 45 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.