Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 5 ft L, Black, 800 psi, 1 Hose

  • Mfr # HR1L

  • Zoro # G212932660


product price: $55.39
/ea
Sold in multiples of 20 for $1,107.80

Key Features

Number of Hoses
1
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Hose Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1L
Zoro #
G212932660
UPC #
872641005351
Country of Origin
Taiwan, Province of China

Dimensions

Manifold Connection Size
1/4 in
Bending Radius - Minimum
2 in
Line Connection Size
1/4 in
Overall Length
5 ft

Details

Number of Hoses
1
Item
Hose
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Hose Material
Rubber
Line Connection Gender
Female
Manifold Connection Gender
Female
Hose Color
Black
Standards
SAE J2196
Manifold Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
800 psi
Includes Permeation Barrier
Permeation Barrier Included
Line Connection Type
SAE
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose
Line Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
200 Degrees F
Manifold Connection Type
SAE
A2L Compatibility
A2L Compatible

Description

Hose, 45 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.