Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, 5 ft L, Black, 800 psi, 1 Hose

  • Mfr # HV1

  • Zoro # G012932648


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Hose Material
Rubber
Angle
0 Degrees
Application
Evacuation and Recovery
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV1
Zoro #
G012932648
UPC #
872641005313
Country of Origin
Taiwan, Province of China

Dimensions

Line Connection Size
3/8 in
Overall Length
5 ft
Manifold Connection Size
3/8 in
Bending Radius - Minimum
4 in

Details

Number of Hoses
1
Item
Hose
Hose Material
Rubber
Angle
0 Degrees
Application
Evacuation and Recovery
Burst Pressure
4,000 psi
Line Connection Gender
Female
Line Connection Thread Direction
Right-Hand
Includes Permeation Barrier
Permeation Barrier Included
Valve Type
No Valve Termination
A2L Compatibility
A2L Compatible
Standards
SAE J2196
Manifold Connection Type
SAE
Product Type
Hose
Manifold Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Line Connection Type
SAE
Hose Color
Black
Operating Pressure - Maximum
800 psi
Manifold Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
200 Degrees F

Description

Hose, 0 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.