Zoro Homepage

Hose, 5 ft L, Black, 800 psi, 1 Hose

  • Mfr # HV1S

  • Zoro # G812932657


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Hose Material
Rubber
Application
Evacuation and Recovery
Burst Pressure
4,000 psi
Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV1S
Zoro #
G812932657
UPC #
872641005405
Country of Origin
Taiwan, Province of China

Dimensions

Manifold Connection Size
3/8 in
Bending Radius - Minimum
4 in
Line Connection Size
1/4 in
Overall Length
5 ft

Description

Hose, 0 Degrees Angle, Number of Hoses 1, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.