Hose Depressor, Black, Rubber
Mfr # RHG12
Zoro # G814897152
product price: $22.49
/eaKey Features
Material
Rubber
Output Connection Gender
Female
Output Connection Size
1/4 in
Input Connection Gender
Female
Product Type
Hose Depressor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHG12
Zoro #
G814897152
UPC #
872641005276
Country of Origin
Taiwan, Province of China
Dimensions
Output Connection Size
1/4 in
Details
Item
Hose Gasket/Depressor
Material
Rubber
Output Connection Gender
Female
Input Connection Gender
Female
Product Type
Hose Depressor
Compatible Brand
Fieldpiece Instruments
Color
Black
Includes
(4) 3/8 in Gaskets, (8) 1/4 in Gaskets, (8) 1/4 in Threaded Core Depressors
Input Connection Type
SAE
Compatible Product Type
Refrigerant Hoses
Output Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
-20 Degrees F
Compatible Manufacturer Model Number
MR45, SM480V, VPX7
Input Connection Thread Direction
Right-Hand
Output Connection Type
SAE
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
200 Degrees F
Compatible Series
HR, HV
Description
Hose Gasket/Depressor, Includes (4) 3/8 in Gaskets, (8) 1/4 in Gaskets, (8) 1/4 in Threaded Core Depressors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.