Zoro Homepage

Hose Extension Set, 8 in L, Black, 800 psi

  • Mfr # HR3XB

  • Zoro # G412932637


product price: $133.99
/ea
Sold in multiples of 30 for $4,019.70
Free Shipping & Returns

Key Features

Number of Hoses
3
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Hose Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3XB
Zoro #
G412932637
UPC #
872641005399
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Bending Radius - Minimum
2 in

Details

Number of Hoses
3
Item
Hose Extension Set
Burst Pressure
4,000 psi
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Hose Material
Rubber
A2L Compatibility
A2L Compatible
Product Type
Hose Extension Set
Line Connection Gender
Male
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
800 psi
Includes Permeation Barrier
Permeation Barrier Included
Standards
SAE J2196
Valve Type
Ball Valve
Hose Color
Black
Manifold Connection Gender
Female
Line Connection Type
SAE
Line Connection Thread Direction
Right-Hand
Manifold Connection Type
SAE
Manifold Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
200 Degrees F

Description

Hose Extension Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.