Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Set, 5 ft L, Black, 800 psi

  • Mfr # HR3

  • Zoro # G512932629


product price: $127.99
/ea
Sold in multiples of 20 for $2,559.80
Free Shipping & Returns

Key Features

Number of Hoses
3
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3
Zoro #
G512932629
UPC #
872641005320
Country of Origin
Taiwan, Province of China

Dimensions

Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Overall Length
5 ft
Bending Radius - Minimum
2 in

Details

Number of Hoses
3
Item
Hose Set
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Manifold Connection Type
SAE
Hose Color
Black
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Line Connection Gender
Female
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female
Line Connection Thread Direction
Right-Hand
Includes Permeation Barrier
Permeation Barrier Included
Operating Temperature - Maximum
200 Degrees F
Line Connection Type
SAE
Standards
SAE J2196
Manifold Connection Thread Direction
Right-Hand
Valve Type
No Valve Termination
Product Type
Hose Set

Description

Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.