Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Set, 5 ft L, Black, 800 psi

  • Mfr # HR3B

  • Zoro # G212932639


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3B
Zoro #
G212932639
UPC #
872641005368
Country of Origin
Taiwan, Province of China

Dimensions

Bending Radius - Minimum
2 in
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in
Overall Length
5 ft

Details

Number of Hoses
3
Item
Hose Set
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging, Evacuation and Recovery
Angle
45 Degrees
Includes Permeation Barrier
Permeation Barrier Included
Manifold Connection Type
SAE
Operating Temperature - Maximum
200 Degrees F
Hose Color
Black
Operating Pressure - Maximum
800 psi
Line Connection Thread Direction
Right-Hand
Manifold Connection Gender
Female
Manifold Connection Thread Direction
Right-Hand
Line Connection Type
SAE
Valve Type
Ball Valve
Product Type
Hose Set
A2L Compatibility
A2L Compatible
Line Connection Gender
Female
Standards
SAE J2196
Operating Temperature - Minimum
-20 Degrees F

Description

Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.