Zoro Homepage

Hose Set, 5 ft L, Black, 800 psi

  • Mfr # HR3BM

  • Zoro # G912932649


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Hose Material
Rubber
Angle
45 Degrees
Burst Pressure
4,000 psi
Application
Charging, Evacuation and Recovery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3BM
Zoro #
G912932649
UPC #
872641005467
Country of Origin
Taiwan, Province of China

Dimensions

Manifold Connection Size
1/4 in
Line Connection Size
5/16 in
Overall Length
5 ft
Bending Radius - Minimum
2 in

Description

Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.