Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Set, 5 ft L, Black, 800 psi

  • Mfr # HR3C

  • Zoro # G212932585


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
3
Hose Material
Rubber
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR3C
Zoro #
G212932585
UPC #
872641005443
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 ft
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in
Bending Radius - Minimum
2 in

Details

Number of Hoses
3
Item
Hose Set
Hose Material
Rubber
Angle
45 Degrees
Application
Charging, Evacuation and Recovery
Burst Pressure
4,000 psi
Standards
SAE J2196
Line Connection Gender
Female
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Includes Permeation Barrier
Permeation Barrier Included
Line Connection Type
SAE
A2L Compatibility
A2L Compatible
Manifold Connection Type
SAE
Valve Type
Ball Valve
Line Connection Thread Direction
Right-Hand
Manifold Connection Thread Direction
Right-Hand
Operating Pressure - Maximum
800 psi
Hose Color
Black
Manifold Connection Gender
Female
Product Type
Hose Set

Description

Hose Set, 45 Degrees Angle, Number of Hoses 3, Hose Material Rubber, Burst Pressure 4,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.