Shop FIELDPIECE

Infrared Temperature Gun, 9V, Pocket Size

  • Mfr # SIG1
  • Zoro # G621908003

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Testing Functions
Maximum Temperature, Minimum Temperature
Features
Backlit Display, Laser Guide
Digital Display Screen Type
LCD
Auto Power Off
Yes
Maximum Temperature Measured Degrees F
1,022 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIG1
Zoro #
G621908003
UPC #
872641001612
Country of Origin
Taiwan, Province of China
Testing Functions
Maximum Temperature, Minimum Temperature
Item
Infrared Temperature Gun
Features
Backlit Display, Laser Guide
Digital Display Screen Type
LCD
Auto Power Off
Yes
Maximum Temperature Measured Degrees F
1,022 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Resolution Degrees F
0.1 Degrees F
Minimum Temperature Measured Degrees C
-30 Degrees C
Maximum Emissivity Setting
0.95
Response Time
0.25 sec
Maximum Temperature Measured Degrees C
550 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Body Style
Pocket Size
Distance To Spot Ratio
10:1
Accuracy Degrees C
+/-2.0 Degrees
Alert Type
Digital Display
Minimum Temperature Measured Degrees F
-22 Degrees F
Calibration Certificate Type
Not Certified
Laser Sighting Type
Single Dot
Accuracy Degrees F
+/-4.0 Degrees
Batteries Included
Yes
Battery Voltage
9V
Resolution Degrees C
0.1 Degrees C
Includes
Battery, Operator's Manual, Protective Cover with Strap
Emissivity Adjustability
Fixed
Battery Run Time
9 hr
Secondary Measuring Method
No Secondary Measuring Method

Dimensions

Battery Size
9V
Manufacturer Warranty Length
1 yr
Fits Chest Size
Backlit Display, Laser Guide

Description

Infrared Temperature Gun, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 10:1, Alert Type Digital Display, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Pocket Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.