Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Link(r) Large Pipe Clamp

  • Mfr # JL3LC

  • Zoro # G112937871


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Accuracy
+/- 1.0 Degrees F
Temperature Measurement - Maximum
257 Degrees F
Battery Chemistry
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL3LC
Zoro #
G112937871
UPC #
872641004774
Country of Origin
Taiwan, Province of China

Dimensions

For Pipe Diameter - Maximum
4 1/8 in
Manufacturer Warranty Length
1 yr Limited
For Pipe Diameter - Minimum
3/4 in
Battery Size
AAA

Details

Item
Temperature Clamp
Sensor Type
Thermocouple
Accuracy
+/- 1.0 Degrees F
Temperature Measurement - Maximum
257 Degrees F
Battery Chemistry
Alkaline
Number of Batteries
2
Operating System Compatibility
Android(TM) 5.0, iOS(R) 7.0
Power Source
Battery
Display Type
No Display
Storage Humidity
80% RH @ 140 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Measures
Temperature
Features
Rapid Rail(TM) Sensor, Single-Hand Operation, Waterproof
Standards
CE, FCC, IC, RoHS
Battery Life
150 hr
Operating Temperature - Maximum
122 Degrees F
Includes
Emery Cloth
Clamp Material
Plastic
Temperature Measurement - Minimum
-50 Degrees F
Battery Type
AAA
Display Temperature - Maximum
257 Degrees F
For Operating System
Android(TM), iOS(R)
Includes Batteries
Batteries Included
Body Material
Plastic
Tools Included
(1) Wireless Temperature Clamp
Product Type
Temperature Clamp
Warranty
1 yr
Temperature Measurement Units
Degrees C, Degrees F
Display Temperature - Minimum
-50 Degrees F

Description

Job Link(r) Large Pipe Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.