Zoro Homepage

Leads - Silicone

  • Mfr # ADLS2

  • Zoro # G012932662


product price: $40.59
/ea

Key Features

Length
3 ft
Features
Basket Style Strain Relief, Gold Plated Tips, Removable Tip Sheaths, Rugged and Stand upto High and Low Temperatures
For Use With
LT17A Digital Multimeters
Wire Insulation
Silicone
Insulation Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADLS2
Zoro #
G012932662
UPC #
872641000059
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 ft

Details

Item
Silicone Test Leads
Features
Basket Style Strain Relief, Gold Plated Tips, Removable Tip Sheaths, Rugged and Stand upto High and Low Temperatures
For Use With
LT17A Digital Multimeters
Wire Insulation
Silicone
Insulation Material
Silicone
Maximum Temperature Measurement
302 Degrees F
Test End Termination
Probe
Test End Material
Copper
Meter Connection Type
L-Shaped Banana
Test End Insulation Material
Silicone

Description

Silicone Test Leads, For Use With LT17A Digital Multimeters, Length 3 ft, Meter Connection Type L-Shaped Banana, Features Basket Style Strain Relief, Gold Plated Tips, Removable Tip Sheaths, Rugged and Stand upto High and Low Temperatures, Maximum Temperature Measurement 302 Degrees F, Wire Insulation Silicone, Test End Termination Probe, Insulation Material Silicone, Test End Insulation Material Silicone, Test End Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.