Zoro Homepage

Manifold Gauge Set, 5 in Gauge, Digital

  • Mfr # SM382V

  • Zoro # G813329951


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Includes
(2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case
Low Side Display Pressure - Minimum
-29 in Hg
Vacuum Port Connection Type
SAE
Includes Gauge Boots
Boot Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM382V
Zoro #
G813329951
UPC #
872641005498
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
5 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Overall Depth
3 3/4 in
Gauge Diameter
5 in
Overall Height
8 1/2 in
Overall Width
8 3/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Includes
(2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case
Low Side Display Pressure - Minimum
-29 in Hg
Vacuum Port Connection Type
SAE
Includes Gauge Boots
Boot Not Included
App Compatibility
Job Link(R)
Number of Batteries
6
Manifold Port Connection Type
SAE
Display Illumination
Backlit
Pressure Resolution
0.1 in Hg, 0.1 psi, 0.001 MPa, 0.01 bar, 1 kPa
IP Rating
IP55
Operating Temperature - Maximum
257 Degrees F
Product Type
Manifold Gauge Set
Display Type
Digital
A2L Compatibility
A2L Compatible
Gauge Type
High Side/Low Side
Temperature Units Measured
Degrees C, Degrees F
Vacuum Port Connection Gender
Male
Body Material
Plastic
Manifold Port Connection Gender
Male
Battery Type
AA
Manifold Port Connection Thread Direction
Right-Hand
Hose Connection Thread Direction
Right-Hand
Vacuum Port Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
-50 Degrees F
Display Location
App-Based
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-152A, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-407H, R-408A, R-409A, R-410A, R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454A, R-454B, R-454C, R-455A, R-458A, R-466A, R-470A, R-470B, R-500, R-501, R-502, R-503, R-507A, R-508B, R-513A, R-514A, R-600, R-600A, R-601, R-601A, R-744
Calibration Certificate Type
Traceable without data
Pressure Units Measured
psig
Includes Batteries
Batteries Included
High Side Display Pressure - Minimum
0 psi
High Side Display Pressure - Maximum
870 psi
Includes Sightglass
Sightglass Included
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Series
SMAN(R)
Low Side Display Pressure - Maximum
870 psi

Description

Manifold Gauge, Number of Valves 2, Includes (2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.