Zoro Homepage

Pocket - Volt Stick

  • Mfr # SNCV1

  • Zoro # G912932595


product price: $20.79
/ea

Key Features

Built-In Flashlight
No
Test Connection Type
Non-Contact Probe Tip
Maximum AC Voltage Measured
440 V AC
Alert Type
Light, Sound
Tester Type
Voltage Detector/Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNCV1
Zoro #
G912932595
UPC #
872641001179
Country of Origin
China

Details

Item
Non-Contact Voltage Detector
Built-In Flashlight
No
Test Connection Type
Non-Contact Probe Tip
Maximum AC Voltage Measured
440 V AC
Alert Type
Light, Sound
Tester Type
Voltage Detector/Tester
Testing Functions
AC Voltage
Non-Contact
Yes
Minimum AC Voltage Measured
24 V AC
Features
Analog Feel, Clips to your Shirt Pocket and is a Quick Source to Find out Whether that Line is Hot or not, Detects AC Voltages without Contact

Description

Non-Contact Voltage Detector, Alert Type Light, Sound, Built-In Flashlight No, Maximum AC Voltage Measured 440 V AC, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Detects AC Voltages without Contact, Tester Type Voltage Detector/Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.