Port Fitting, Brass, 5/16 in
Mfr # RVC5
Zoro # G413342602
product price: $15.29
/eaSold in multiples of 5 for $76.45
Key Features
Material
Brass
Includes
(5) O-Rings, Storage Tube
Compatible Manufacturer Model Number
VC1, VC1G, VC2G
Product Type
Port Fitting
Connection 1 Size
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVC5
Zoro #
G413342602
UPC #
872641005573
Country of Origin
Taiwan, Province of China
Dimensions
Connection 1 Size
5/16 in
Details
Item
Service Port Fitting
Material
Brass
Includes
(5) O-Rings, Storage Tube
Compatible Manufacturer Model Number
VC1, VC1G, VC2G
Product Type
Port Fitting
Description
Port Fitting, Brass, 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.