Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Pipe Clamp Probe (1/4" - 1 3/8")

  • Mfr # JL3PC

  • Zoro # G712937868


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Accuracy
+/- 1.0 Degrees F
For Pipe Diameter - Maximum
1 3/8 in
Measures
Temperature
Standards
CE, FCC, IC, IFETEL, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL3PC
Zoro #
G712937868
UPC #
872641003388
Country of Origin
Taiwan, Province of China

Dimensions

For Pipe Diameter - Maximum
1 3/8 in
Battery Size
AAA
For Pipe Diameter - Minimum
1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Temperature Clamp
Sensor Type
Thermocouple
Accuracy
+/- 1.0 Degrees F
Measures
Temperature
Standards
CE, FCC, IC, IFETEL, RoHS
Storage Humidity
80% RH @ 140 Degrees F
Battery Chemistry
Alkaline
Number of Batteries
2
Battery Type
AAA
Operating Temperature - Maximum
122 Degrees F
Features
Measurements Not Affected by Ambient Air Conditions, Accurate Connection Indicated by LED and Beep, Water-Resistant
IP Rating
IP55
Clamp Material
Plastic
Temperature Measurement - Maximum
257 Degrees F
Power Source
Battery
Includes
Emery Cloth
Operating Temperature - Minimum
32 Degrees F
Temperature Measurement - Minimum
-50 Degrees F
Operating System Compatibility
Android(TM) 5.0, iOS(R) 7.0
Battery Life
150 hr
Display Type
No Display
Product Type
Temperature Clamp
For Operating System
Android(TM), iOS(R)
Warranty
1 yr
Temperature Measurement Units
Degrees C, Degrees F
Body Material
Plastic
Includes Batteries
Batteries Included
Display Temperature - Maximum
257 Degrees F
Tools Included
(1) Wireless Temperature Clamp
Display Temperature - Minimum
-50 Degrees F

Description

Premium Pipe Clamp Probe (1/4" - 1 3/8")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.