Zoro Homepage

Refrigerant Evac Pump Oil, PK 3

  • Mfr # OIL8X3

  • Zoro # G712932634


product price: $35.19
/pk 3, $11.73/ea

Key Features

Container Type
Bottle
ISO Viscosity Grade
ISO-32
Flash Point
399 Degrees F
Viscosity @ 40C
32 cSt
Container Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OIL8X3
Zoro #
G712932634
UPC #
872641003333
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Refrigerant Evacuation Pump Oil
Container Type
Bottle
ISO Viscosity Grade
ISO-32
Flash Point
399 Degrees F
Viscosity @ 40C
32 cSt
Application
HVAC
Color
Orange
Compatible Brand
Fieldpiece
Viscosity @ 40 C
32 cSt

Description

Refrigerant Evac Pump Oil, PK 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.