Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerant Leak Detector, 16.75 in Probe

  • Mfr # DR82

  • Zoro # G512937860


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Warranty
1 yr
Power Source
Battery
Number of Sensitivity Levels
20
Operating Humidity - Maximum
75 %
Response Time
1 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR82
Zoro #
G512937860
UPC #
872641004811
Country of Origin
Taiwan, Province of China

Dimensions

Probe Length
16 3/4 in

Details

Item
Refrigerant Leak Detector
Warranty
1 yr
Power Source
Battery
Number of Sensitivity Levels
20
Operating Humidity - Maximum
75 %
Response Time
1 sec
Application
Indoor
Calibration
Automatic
Indication Method
Audio/Visual
Operating Temperature - Maximum
104 Degrees F
Detects Trace Gas
Trace Gas Detected
Sensitivity - General
0.03 oz/yr
Operating Temperature - Minimum
32 Degrees F
Includes
(5) RFT6 Filtered Tips, Carrying Case
For Refrigerant Group
CFC, HCFC, HFC, HFO
Includes Batteries
Batteries Included
Series
DR
Standards
CE Listed, RoHS Compliant
Battery Recharge
Rechargeable
Product Type
Refrigerant Leak Detector
Mobility
Handheld
Battery Type
3.7V
Charging Voltage
3.7V DC
A2L Compatibility
A2L Compatible
Sensor Life
10 yr
Operating Mode
Pinpoint
Warm-Up Time
5 sec
For Refrigerant Type
R-134A, R-22, R-32, R-404A, R-410A, R-454B
Sensor Type
Infrared
Display Type
Digital
Calibration Certificate Type
Traceable without data
Units Measured
oz/yr

Description

Refrigerant Leak Detector, Includes (5) RFT6 Filtered Tips, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.