Zoro Homepage

Refrigerant Recovery Machine, 2 Ports

  • Mfr # MR45CAN

  • Zoro # G512932667


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Voltage
95 to 130V AC
Includes
(10) Extra Mesh Screens, (3) Replacement O-Rings, IEC Power Cord
Number of Cylinders
2
NEMA Plug Configuration
5-15P
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR45CAN
Zoro #
G512932667
UPC #
872641004750
Country of Origin
China

Dimensions

Overall Length
14 13/16 in
Hose Connection Size
3/8 in
Overall Height
9 13/16 in
Power Cord Length
2 1/8 ft
Overall Width
13 1/2 in

Details

Voltage
95 to 130V AC
Item
Refrigerant Recovery Machine
Includes
(10) Extra Mesh Screens, (3) Replacement O-Rings, IEC Power Cord
Number of Cylinders
2
NEMA Plug Configuration
5-15P
Horsepower
1 hp
High Pressure Cut-Off
558 psi
Push/Pull Recovery Rate - R-22
10.1 lb/min
Low Pressure Cut-Off
-10 in Hg
Compressor Type
Oilless
Frequency
60 Hz
Hose Connection Type
SAE
Warranty
1 yr
Liquid Recovery Rate - General
6.5 lb/min
Operating Temperature - Minimum
32 Degrees F
Push/Pull Recovery Rate - General
11.9 lb/min
Series
MR
Vapor Recovery Rate - R-22
0.6 lb/min
Hose Connection Thread Direction
Right-Hand
Power Source
Plug-In
Product Type
Refrigerant Recovery Machine
Operating Temperature - Maximum
122 Degrees F
Liquid Recovery Rate - R-22
10.3 lb/min
Capability
Liquid, Push/Pull, Vapor
Motor Type
DC
Current
12 A
Mobility
Handle
Calibration Certificate Type
Traceable without data
Vapor Recovery Rate - R-410A
0.7 lb/min
Number of Ports
2
A2L Compatibility
A2L Compatible
Standards
cCSAus, UL Verified to AHRI Standard 740, UL Verified to Section 608
Liquid Recovery Rate - R-410A
12.3 lb/min
Hose Connection Gender
Male
For Refrigerant Type
R-12, R-1234YF, R-1234ZE, R-134A, R-14E, R-22, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-448A, R-452A, R-454B, R-500, R-502, R-507, R-509A
Vapor Recovery Rate - General
0.6 lb/min
Push/Pull Recovery Rate - R-410A
15.9 lb/min
Weight
22 lb

Description

Refrigerant Recovery Machine, Voltage 95 to 130V AC, Includes (10) Extra Mesh Screens, (3) Replacement O-Rings, IEC Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.