Zoro Homepage

Short Alligator Lead, Vinyl, 9 in L

  • Mfr # ASA2

  • Zoro # G216474883


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASA2
Zoro #
G216474883
UPC #
872641000172
Country of Origin
Taiwan, Province of China

Details

Item
Short Alligator Lead

Description

Test Leads, Color Code Black, Red, Length 9 in, Maximum Voltage 600 V, Number of Test Leads 2, Maximum Current 400 A, Meter Connection Type Right Angle Banana Plug, Features The Small Alligator Clips are Strong Yet Long and Thin Enough to Get into the Tight Areas Commonly Found in HVAC/R Equipment, Maximum Temperature Measurement 176 Degrees F, Minimum Temperature Measurement Not Applicable, Meter Connection End Size Not Applicable, Wire Size Not Applicable, Wire Insulation Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.