Zoro Homepage

Single Meter Case, Nylon, 11 in H

  • Mfr # ANC7

  • Zoro # G816474894


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC7
Zoro #
G816474894
UPC #
872641000134
Country of Origin
Taiwan, Province of China

Details

Item
Large Single Meter Case

Description

Carrying Case, Material Nylon, For Use With Clamp meters, Color Black/Blue, Features Easily Holds 1 Full-Size Clamp Meter or One Standalone Instrument and Included Accessories, Includes Clamp Meters, Overall Height 11 in, Overall Width 3 in, Overall Depth 2 1/2 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.