Zoro Homepage

Single Meter Case, Nylon, 8 1/2 in H

  • Mfr # ANC4

  • Zoro # G516474880


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC4
Zoro #
G516474880
UPC #
872641001872
Country of Origin
Taiwan, Province of China

Details

Item
Medium Single Meter Case

Description

Carrying Case, Material Nylon, For Use With Medium Single Meter, Color Black/Blue, Features Great for the SC40 and SC50 Series, Includes Mini Clamp Meters, Overall Height 8 1/2 in, Overall Width 3 in, Overall Depth 2 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.