Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Backpack, Black, Ballistic Nylon, 11 Pockets

  • Mfr # BG36

  • Zoro # G412932576


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Ballistic Nylon
Features
Waterproof Bottom
Total Load Capacity
25 lb
Includes
Padded Shoulder Strap, Tape Loop Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG36
Zoro #
G412932576
UPC #
872641000028
Country of Origin
Viet Nam

Dimensions

Overall Width
9 5/16 in
Overall Height
12 in
Overall Depth
6 13/16 in
Overall Diameter
32 in

Details

Item
Tool Backpack
Color
Black
Material
Ballistic Nylon
Features
Waterproof Bottom
Total Load Capacity
25 lb
Includes
Padded Shoulder Strap, Tape Loop Holder
Primary Application
HVAC
Number of Inside Pockets
7
Closure Type
Magnetic
Number of Outside Pockets
4
Number of Pockets
11
Material Weight
2 lb
Bag Style
Tool Backpack
Reinforced Bottom
Reinforced Bottom Included
Number of Shoulder Straps
1
Part of a Modular System
Not Part of a Modular System
Includes Hard Pocket
Hard Pocket Not Included
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Backpack,Black,BllNyln,4OutsdPckt,1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.