Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Backpack, Black, Nylon, 9 Pockets

  • Mfr # BG44

  • Zoro # G112932586


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Features
Drill Holster, Electrical Tape Strap, Padded Pockets to Protect Meters, Water Bottle/Wasp Spray Strap
Total Load Capacity
40 lb
Bag Style
Tool Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG44
Zoro #
G112932586
UPC #
872641003562
Country of Origin
Viet Nam

Dimensions

Overall Depth
6 in
Overall Height
19 in
Overall Width
14 in
Overall Diameter
40 in

Details

Item
Tool Backpack
Color
Black
Material
Nylon
Features
Drill Holster, Electrical Tape Strap, Padded Pockets to Protect Meters, Water Bottle/Wasp Spray Strap
Total Load Capacity
40 lb
Bag Style
Tool Backpack
Number of Pockets
9
Number of Outside Pockets
8
Number of Inside Pockets
1
Closure Type
Zipper
Includes
Drill Holster, Electrical Tape Strap, Magnetic Tray, Padded Pockets, Small Plastic Tray Storage in Bottom, Water Bottle/Wasp Spray Strap
Primary Application
HVAC
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Included
Includes Hard Pocket
Hard Pocket Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Part of a Modular System
Not Part of a Modular System

Description

Backpack, Black, Nylon, 8 OutsdPckt, 1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.