Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 10 cfm, 15 micron, 120V AC

  • Mfr # VPX7

  • Zoro # G512937846


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Phase
Single
Weight
24 lb
Displacement
10 cfm
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPX7
Zoro #
G512937846
UPC #
872641004842
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height
7.9 in
Overall Width
11.7 in
Inlet 2 Port Connection Size
3/8 in
Inlet 3 Port Connection Size
1/2 in
Inlet 1 Port Connection Size
1/4 in
Cord Length
50 ft

Details

Item
Vacuum Pump
Voltage
120V AC
Phase
Single
Weight
24 lb
Displacement
10 cfm
Oil Capacity
8 oz
Includes
(2) 8 oz Oil
Body Material
Aluminum
Application
Industrial
Motor Type
Brushless DC
Drive Type
Direct Drive
Includes Vacuum Gauge
Gauge Not Included
Drain Port Connection Thread Direction
Right-Hand
A2L Compatibility
A2L Compatible
Product Type
Vacuum Pump
Warranty
1 yr
Includes Hoist Clip
Hoist Clip Not Included
Reservoir Port Connection Thread Direction
Right-Hand
Includes Isolation Valve
Isolation Valve Not Included
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-13, R-134A, R-152A, R-22, R-227EA, R-23, R-236FA, R-245FA, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-407H, R-408A, R-409A, R-410A, R-413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R-438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454A, R-454B, R-454C, R-455A, R-458A, R-466A, R-470A, R-470B, R-500, R-501, R-502, R-503, R-507A, R-508B, R-513A, R-514A, R-744
Includes Oil Mist Filter
Oil Mist Filter Not Included
Motor Speed
2,500 RPM
Inlet 2 Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Thread Direction
Right-Hand
Inlet 3 Port Connection Gender
Male
Inlet 3 Port Connection Type
SAE
Inlet 1 Port Connection Type
SAE
Inlet 1 Port Connection Gender
Male
Ultimate Vacuum
15 micron
Power Source
Plug-In
Operating Temperature - Maximum
122 Degrees F
Calibration Certificate Type
Traceable without data
Plug Configuration
5-15P
Inlet 2 Port Connection Type
SAE
Frequency
60 Hz
Current
6 A
Includes Gas Ballast
Gas Ballast Included
Includes Sightglass
Sightglass Included
Number of Stages
Two-Stage
Horsepower
3/4 hp
Operating Temperature - Minimum
30 Degrees F
Standards
CE Listed, CSA 213, CSA 68, UKCA, UL 121201, UL 1450, WEEE
Number of Inlet Ports
3
Inlet 2 Port Connection Gender
Male

Description

Vacuum Pump, 10 cfm Displacement, Voltage 120V AC, Overall Length 16 in, Overall Height 7.9 in, Overall Width 11.7 in, Weight 24 lb, Oil Capacity 8 oz, Body Material Aluminum, Includes (2) 8 oz Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.