Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Remover, 5 1/16 in L, Aluminum

  • Mfr # VC1G

  • Zoro # G613342600


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Sight Glass
Application
Charging, Evacuation, Recovery
Overall Height
2 in
Includes Side Port
Side Port Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC1G
Zoro #
G613342600
UPC #
872641005542
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Length
5 1/16 in
Access Port Size
1/4 in
Valve Connection Size
1/4 in
Line Connection Size
1/4 in
Overall Width
1 1/2 in

Details

Item
Valve Core Remover
Color
Black
Includes
Sight Glass
Application
Charging, Evacuation, Recovery
Includes Side Port
Side Port Included
Body Material
Aluminum
Operating Pressure - Maximum
800 psi
Valve Connection Thread Direction
Right-Hand
Valve Connection Gender
Male
Line Connection Type
SAE
Access Port Type
SAE
Product Type
Valve Core Remover
Material Fabrication
Machined
Line Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Line Connection Thread Direction
Right-Hand
Operating Temperature - Maximum
200 Degrees F
Weight
0.6 lb
Vacuum Rating
Vacuum Rated to 20 micron
Valve Connection Type
SAE
Access Port Thread Direction
Right-Hand
For Refrigerant Type
Access Port Gender
Male
A2L Compatibility
A2L Compatible
For Refrigerant Group
HC, HCFC, HFC, HFO

Description

Valve Core Remover, Weight 0.6 lb, Body Material Aluminum, Overall Length 5 1/16 in, Overall Width 1 1/2 in, Overall Height 2 in, Includes Sight Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.