Zoro Homepage

Wireless Thermal Printer

  • Mfr # CATPR

  • Zoro # G816474870


product price: $392.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CATPR
Zoro #
G816474870
UPC #
872641005177
Country of Origin
China

Details

Item
Wireless Thermal Printer

Description

Wireless Thermal Printer, Product Type Wireless Thermal Printer, Compatible Product Type Combustion Analyzers, Features Drop-In Paper Loading, Paper Roll is 2.25 in (58 mm), Rechargeable Lithium Battery, Includes Starter Paper Roll, USB Cable, Overall Height 2 1/2 in, Overall Width 5 in, Overall Length 3 1/2 in, Manufacturers Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.