Backpack, 1000 Denier Cordura Case, Royal Blue
Mfr # 83300 RB CASE
Zoro # G4892623
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Housing Material
1000 Denier Cordura
Width
11 in
Height
20 in
Features
(6) Inside Pockets and (2) Outside Pockets
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83300 RB CASE
Zoro #
G4892623
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Height
20 in
Depth
20 in
Details
Item
Backpack
Color
Blue
Housing Material
1000 Denier Cordura
Features
(6) Inside Pockets and (2) Outside Pockets
Industry Type
Healthcare
Closure Type
Zipper
Number of Outer Compartments
2
Number of Inner Compartments
6
Description
Backpack, Height 20 in, Width 11 in, Material Cordura, Blue, Closure Type Zipper, Features (6) Inside Pockets and (2) Outside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.