Shop FIELDTEX
Create Account
Champion First Aid Kit with Supplies
- Mfr # 911-98500-98500S
- Zoro # G324187491
product price:Â
$
28.75
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
- 911-98500-98500S
- Zoro #
- G324187491
- UPC #
- -
- Country of Origin
- China
Description
The Champion is ideal for small groups, such as a family get together or even to be kept in the home. Includes the basicssuch as bandages, tape, a cold pack, and more. Features Champion First Aid Kit with Supplies. Includes: 15 Plastic Bandages 3/4 in x 3 in. 2 Plastic Bandages 2 in x 4.5 in. 3 Gauze Pads 3 in x 3 in. 6 Antiseptic Wipes. 3 Triple Antibiotic Ointments. 3 Sting Relief Wipes. 1 Tape 1/2 in x 2-1/2 yards . 1 Cold Pack. 1 Elastic Bandage 3 in x 5 yards . Specifications Material: Polypropylene. Dimension: 5.50 in H x 6.50 in W x 2.25 in D.