Shop MODULATOR
See all product information
Create Account
Trauma kit
- Mfr # M610
- Zoro # G325066405
product price:Â
$
483.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Height
7 in
Housing Depth
13 3/4 in
Product Type
Trauma and First Aid Kit
ANSI Type
Type III
ANSI Class
Class B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M610
- Zoro #
- G325066405
- UPC #
- 9341394033221
- Country of Origin
- United States
- Item
- Trauma kit
- Product Type
- Trauma and First Aid Kit
- ANSI Type
- Type III
- ANSI Class
- Class B
- Housing Type
- Rugged Case
- Standards
- ANSI/ISEA Z308.1-2021 Class B Type III Container, Cal/OSHA - Title 8, Section 1512, OSHA 1910.151(b), OSHA 1910.266
- ANSI Standard Met
- ANSI/ISEA Z308.1-2021
- Includes Housing
- Housing Included
- Mountable
- Portable
Dimensions
- Housing Height
- 7 in
- Housing Depth
- 13 3/4 in
- Housing Width
- 18 3/8 in
Description
Trauma kit, Product Type Trauma and First Aid Kit, Housing Width 18 3/8 in, Housing Type Rugged Case, Housing Depth 13 3/4 in, Housing Height 7 in, Standards ANSI/ISEA Z308.1-2021 Class B Type III Container, Cal/OSHA - Title 8, Section 1512, OSHA 1910.151(b), OSHA 1910.266, ANSI Type Type III, ANSI Class Class B, ANSI Standard Met ANSI/ISEA Z308.1-2021
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.