Knee Taping Kit
- Mfr # 911-10985
- Zoro # G424191220
product price:Â
$
39.29
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
- 911-10985
- Zoro #
- G424191220
- UPC #
- -
- Country of Origin
- China
Description
This personal kit, designed by a certified athletic trainer, includes adherent wipes, tapes, underwrap, scissors and detailed step by step instructions complete with photos. This kit should be used to treat injuries such as common sports injuries such as shin splints, an unstable knee, hamstring pain, and more. Features Knee Taping Kit. Includes: 1 Trainer Cloth Non-Stretch Tape 1.5 in x 15 yards . 1 Foam Underwrap 2.75 in x 30 yards . 1 Lightweight Elastic Stretch Tape 3 in x 7.5 yards . 1 Heavyweight Cotton Stretch Tape 3 in x 5 yards . 1 Lister Scissors 5.5 in. 8 Skin-Prep Pre-Taping Adherent Wipes. Specifications Dimension: 8 in W x 10 in H.