Shop FIELDTEX
See all product information
Create Account
Trauma Bag, Cordura, 28 in L, 28 in W, Blue
- Mfr # 82200 RB BAG ONLY
- Zoro # G4892666
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Cordura
Length
28 in
Width
28 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82200 RB BAG ONLY
- Zoro #
- G4892666
- UPC #
- -
- Country of Origin
- United States
- Item
- Trauma Bag
- Color
- Blue
- Material
- Cordura
- Features
- (9) Inside Pockets and (4) Outside Pockets
- Industry Type
- Healthcare
- Closure Type
- Zipper
- Case Material
- 1000 Denier Cordura
- Product Type
- Trauma Bag
- Number of Outer Compartments
- 4
- Number of Inner Compartments
- 9
- Front Closure
- Zipper
- Shell Material
- Cordura
- Wire Color
- Blue
- Traction Material
- Cordura
Dimensions
- Length
- 28 in
- Width
- 28 in
- Height
- 11 in
- Overall Length
- 28 in
- Overall Width
- 28 in
- Overall Depth
- 11 in
- Wire Rope Length
- 28 in
- Fits Chest Size
- (9) Inside Pockets and (4) Outside Pockets
Description
Trauma Bag, Height 11 in, Width 28 in, Length 28 in, Material Cordura, Blue, Closure Type Zipper, Features (9) Inside Pockets and (4) Outside Pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.