Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crocodile Cloth, Disinfecting Wipes, 10 Wipes

  • Mfr # 9190-010

  • Zoro # G616214195


product price: $6.64
/ea
Sold in multiples of 2 for $13.28

Key Features

Color
White
Material
Non-Woven Cloth
Length
15 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-010
Zoro #
G616214195
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
10 in

Details

Color
White
Material
Non-Woven Cloth

Description

Crocodile Cloth Fierce, Disinfecting Wipes, 10 Wipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.