Shop FIFTHPULSE
See all product information
Create Account
100% Natural Eco-friendly 8in Cotton Swabs Sticks Made w/ Birch Wood Cotton Tip Applicator, 250PK
- Mfr # FMN100686
- Zoro # G514803064
product price:
$
11.99
/pk of 250, $0.05/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMN100686
- Zoro #
- G514803064
- UPC #
- 840331604429
- Country of Origin
- China
- Item
- Cotton Swabs
Dimensions
- Size
- 8 in
Description
FifthPulse 100% Birch Wood Cotton Swabs, also known as a cotton bud or Q-tip, is a small, slender Birch Wood Stick with one end coated with cotton. These swabs are widely used for various personal care, hygiene, medical, and cosmetic applications.
- • Personal Care: Commonly used for cleaning and applying ointments or creams to small areas, such as cuts, scrapes, or insect bites.
- • Hygiene: FifthPulse cotton swabs can be used for gentle cleaning of the ears, nose, and other sensitive areas.
- • Cosmetics: Can applied for precise makeup application, touch-ups, or removal of makeup mistakes.
- • Medical Use: Employed for specimen collection, wound care, or application of medications.
- • Crafts and Hobbies: Utilized for various artistic and craft projects.
- • Cotton swabs are often designed for single-use, disposable purposes to maintain hygiene and prevent the spread of contaminants.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.