
Disposable Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 800 PK
Mfr # FP-FMN100449-4A
Zoro # G406977309
product price:Â $82.49
/pk 800, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.5 ml
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-FMN100449-4A
Zoro #
G406977309
UPC #
810084939659
Country of Origin
China
Dimensions
Size
S
Palm Thickness
4.5 ml
Details
Material
Nitrile
Item
Disposable Gloves
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Features
Extra Thick
Application
Industrial Use
Description
FifthPulse gloves are undoubtedly the goldstandard of medical exam gloves and were now happy to offer our newest product Extra Thick gloves This heavy duty disposable glove is 45 mil thick more than 15x the thickness of standard nitrile gloves offering better rip and tear resistance These are excellent reliable options for tasks like cooking cleaning prepping and healthcare work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.