Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black
- Mfr # FMN100715
- Zoro # G214802695
Key Features
Specifications
Details
- MFR #
- FMN100715
- Zoro #
- G214802695
- UPC #
- 840331605167
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- S
- Palm Thickness
- 6 mil
Description
Our FifthPulse 6 mil fentanyl-resistant and chemo-tested gloves are designed to provide superior protection in high-risk environments, making them ideal for medical and industrial applications. These gloves feature a 6 mil thickness, offering a robust barrier against punctures, tears, and hazardous substances. Their fentanyl resistance ensures protection from accidental exposure to potent opioids, safeguarding users in emergency medical or crime scene situations. In addition, these gloves are chemo-tested, meaning they meet stringent standards for handling chemotherapy drugs, providing reliable defense against hazardous chemicals. Despite their durability, they offer dexterity and tactile sensitivity, enabling precise work in critical tasks. These gloves are essential for professionals requiring both chemical resistance and physical durability in their protective gear.
- • Thickness: 6 mil thickness provides enhanced durability and protection
- • Fentanyl-resistant: Designed to protect against accidental exposure to fentanyl and other opioids.
- • Chemo-tested: Meets standards for chemotherapy drug resistance, ensuring safety in handling hazardous drugs.
- • Comfort and dexterity: Despite their thickness, they offer flexibility and dexterity for precise tasks.
- • Puncture-resistant: Offers high resistance to punctures, ideal for high-risk environments.
- • Medical and industrial applications: Suitable for healthcare, law enforcement, and lab settings.
- • Latex-free: Reducing the risk of allergic reactions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.