Exam Table Paper 17 in. x 125 ft., Disposable Paper for Protection, 1 Roll, White

  • Mfr # FMN100719

  • Zoro # G814803061


product price:  $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMN100719
Zoro #
G814803061
UPC #
840331605204
Country of Origin
China

Details

Item
Exam Table Paper
Color
White

Description

FifthPulse Exam table paper is a disposable covering used to ensure cleanliness and hygiene. Suitable for various medical settings, including doctor's offices, clinics, hospitals, and healthcare facilities. Made from a smooth, absorbent material, it is placed over the exam table to create a fresh, sanitary surface for each patient. Our paper is coated to resist fluids and stains. It helps to protect the underlying table from contamination and provides a layer of comfort for the patient. Easy to replace, exam table paper contributes to maintaining a sterile environment and ensures that each patient has a clean and safe experience during their visit.


  • • Disposable Convenience: Designed for single-use to promote hygiene and prevent cross-contamination.
  • • Comfortable Surface: Provides a smooth and comfortable surface for patients during examinations.
  • • Easy to Replace: Designed for quick and simple replacement to ensure a fresh surface for each patient.
  • • Hygienic Barrier: Helps maintain a sterile environment by minimizing the risk of infection or cross-contamination.
  • • Absorbent Material: Made from absorbent paper to manage fluids and stains.
  • • Protective Layer: Shields the underlying table from contamination and wear.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.